Motion
807
Multi-Bit Screwdriver - Plain, Bit Tip Style: Slotted, 1/4 Slotted in, 3/8 Slotted in Bit Tip Sizes
MI ITEM #01556651
MFR #807
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Bit Screwdriver - Plain, Bit Tip Style: Slotted, 1/4 Slotted in, 3/8 Slotted in Bit Tip Sizes
MI ITEM #01556651
MFR #807

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
807 OFFSET SCREWDRIVER

Specifications

  • Bit Tip Style
    Slotted
  • Handle Style
    Plain
  • Bit Tip Size
    1/4 in Slotted, 3/8 in Slotted
  • Ratcheting
    Ratcheting
  • Replaceable Shank
    Fixed Shank
  • Overall Length
    4 in
  • Shank Material
    Alloy Steel
  • Double Ended Bits
    Double-Ended

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought