Motion
807SX
Multi-Bit Screwdriver - Plain, Bit Tip Style: Phillips, Slotted, #2 Phillips in, 1/4 Slotted in Bit Tip Sizes
Mi Item #01556653
MFR #807SX
Price$20.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Bit Screwdriver - Plain, Bit Tip Style: Phillips, Slotted, #2 Phillips in, 1/4 Slotted in Bit Tip Sizes
Mi Item #01556653
MFR #807SX

Mfr description
807SX OFFSET SCREWDRIVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.43/each

Specifications

Dimensions

  • Bit Tip Size
    #2 Phillips in, 1/4 in Slotted
  • Overall Length
    4 in

Details

  • Bit Tip Style
    Phillips, Slotted
  • Double Ended Bits
    Double-Ended
  • Handle Style
    Plain
  • Ratcheting
    Ratcheting
  • Replaceable Shank
    Fixed Shank
  • Shank Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)