Motion
807X
Screwdriver - Phillips TiP, #1, #2 Tip Size, 1-1/4 in Blade Length, 4 in
Mi Item #01556654
MFR #807X
Price$24.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips TiP, #1, #2 Tip Size, 1-1/4 in Blade Length, 4 in
Mi Item #01556654
MFR #807X

Mfr description
807X OFFSET SCREWDRIVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.15/each

Specifications

Dimensions

  • Blade Length
    1-1/4 in
  • Blade Width
    1-1/4 in
  • Overall Length
    4 in
  • Tip Size
    #1, #2

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Hex
  • Blade Type
    Hex
  • Handle Style
    Knurled Steel
  • Magnetic
    No
  • Magnetized Tip
    No
  • Tip Style
    Phillips
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)