1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
General Tools & Instruments LLC
8081
Regular Starter, Starter Tip/Nut Type: Regular, Overall Length: 5", Handle Style: Knurled Aluminum
MI ITEM #
01556656
MFR #
8081
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
General Tools & Instruments LLC 8081
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Tools & Instruments LLC
8081
Regular Starter, Starter Tip/Nut Type: Regular, Overall Length: 5", Handle Style: Knurled Aluminum
MI ITEM #
01556656
MFR #
8081
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
8081 NUT STARTER
Specifications
Starter Tip Nut Type
Regular
Overall Length
5 in
Handle Style
Knurled Aluminum
Double Ended
No
Tip/Nut Size
3/32 to 5/16 in
Blade Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data