1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
General Tools & Instruments LLC
8083
Phillips Starter, Starter Tip/Nut Type: Phillips, Overall Length: 5", Handle Style: Knurled Aluminum
MI ITEM #
01556659
MFR #
8083
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
General Tools & Instruments LLC 8083
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Tools & Instruments LLC
8083
Phillips Starter, Starter Tip/Nut Type: Phillips, Overall Length: 5", Handle Style: Knurled Aluminum
MI ITEM #
01556659
MFR #
8083
Mfr description
8083 CROSS PT.SCREW STAR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
5 in
Tip/Nut Size
6 to 1/4 in
Details
Double Ended
No
Handle Style
Knurled Aluminum
Starter Tip Nut Type
Phillips
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items