Motion
83
Scriber, Tip Material: Steel, Overall Length: 4-15/16", Body Diameter: 3/8", Retractable Tip
Mi Item #01556682
MFR #83
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scriber, Tip Material: Steel, Overall Length: 4-15/16", Body Diameter: 3/8", Retractable Tip
Mi Item #01556682
MFR #83

Mfr description
83 POCKET SCRIBER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Diameter
    3/8 in
  • Overall Length
    4-15/16 in

Details

  • Handle Style
    Knurled
  • Retractable Tip
    Retractable Tip
  • Tip Material
    Steel
  • Tip(s) Included
    (1) 1-7/16" Replaceable Steel Blade
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)