Motion
84
Straight Scriber, Tip Material: Steel, Straight Point, Non-Magnetic End, Replaceable Tip
MI ITEM #01556690
MFR #84
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Scriber, Tip Material: Steel, Straight Point, Non-Magnetic End, Replaceable Tip
MI ITEM #01556690
MFR #84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84 SCRIBER

Specifications

  • Point Type
    Straight
  • Tip Material
    Steel
  • Includes Magnetic End
    Non-Magnetic End
  • Retractable Tip
    Fixed Tip
  • Handle Style
    Knurled

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought