Motion
8501
Glass Cutting Knife, Knife Type: Glass Cutting Knife, Number of Blades: 1
Mi Item #01556706
MFR #8501
Price$6.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glass Cutting Knife, Knife Type: Glass Cutting Knife, Number of Blades: 1
Mi Item #01556706
MFR #8501

Mfr description
8501 GLASS CUTTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.88/each

Specifications

Dimensions

  • Handle Length
    5 in

Details

  • Knife Type
    Glass Cutting Knife
  • Number Of Blades
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)