1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
General Tools & Instruments LLC
852-100
Replacement Blade - Alloy Steel, Number of Blades: 100, Thickness: 0.025 in
Mi Item #
01556710
MFR #
852-100
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Knives and Scrapers
Utility Knives Replacement Blades
General Tools & Instruments LLC 852-100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Tools & Instruments LLC
852-100
Replacement Blade - Alloy Steel, Number of Blades: 100, Thickness: 0.025 in
Mi Item #
01556710
MFR #
852-100
Mfr description
852-100 H.D. BLADES
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Thickness
0.025 in
Details
Finish Coating
None
Material
Alloy Steel
Number Of Blades
100
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items