Specifications
Details
- Additional DetailsReplaceable Heavy-Duty Alloysteel Blades
- DispenserNot a Dispenser
- Finish CoatingNone
- MaterialAlloy Steel
- Number Of Blades5
- Single Or Double EdgedSingle
- Snap BladeNot Snap Blade
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)