Motion
87
Center Punch - 0.058 in Point Diameter, 5-3/4 in Overall Length, Round Handle/Body Style, Alloy Steel Material
Mi Item #01556732
MFR #87
Price$31.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Punch - 0.058 in Point Diameter, 5-3/4 in Overall Length, Round Handle/Body Style, Alloy Steel Material
Mi Item #01556732
MFR #87

Mfr description
87 CENTER PUNCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.30/each

Specifications

Dimensions

  • Handle/Body Diameter
    5/8 in
  • Overall Length
    5-3/4 in
  • Point Diameter
    0.058 in

Details

  • Automatic
    Automatic
  • Handle/Body Style
    Round
  • Impact Adjustablility
    Adjustable Impact
  • Point Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)