Motion
88CM
Straight Scriber, Tip Material: Carbide, Straight Point, Overall Length: 5-7/16", Includes Magnetic End
Mi Item #01556750
MFR #88CM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Scriber, Tip Material: Carbide, Straight Point, Overall Length: 5-7/16", Includes Magnetic End
Mi Item #01556750
MFR #88CM

Mfr description
88CM CARB PT SCRIBER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Diameter
    5/16 in
  • Overall Length
    5-7/16 in

Details

  • Handle Style
    Knurled
  • Includes Magnetic End
    Includes Magnetic End
  • Point Type
    Straight
  • Retractable Tip
    Retractable Tip
  • Tip Material
    Carbide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)