Motion
92
Pin Vise or Set, Single or Double End: Double, Holding Style: Collet, Handle Style: Knurled
MI ITEM #01556770
MFR #92
List Price$22.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin Vise or Set, Single or Double End: Double, Holding Style: Collet, Handle Style: Knurled
MI ITEM #01556770
MFR #92

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.93/each for your price

Overview

Mfr description
92 PIN VISE

Specifications

  • Single Or Double End
    Double
  • Holding Style
    Collet
  • Max Holding Capacity End A
    1/8 in
  • Handle Style
    Knurled
  • Material
    Steel
  • Includes
    Pin Vise

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text