Motion
93
Pin Vise or Set, Single or Double End: Single, Holding Style: 3-Jaw Chuck, Handle Style: Plastic
MI ITEM #01556772
MFR #93
List Price$29.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin Vise or Set, Single or Double End: Single, Holding Style: 3-Jaw Chuck, Handle Style: Plastic
MI ITEM #01556772
MFR #93

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.93/each for your price

Overview

Mfr description
93 ADJUSTABLE PIN VISE

Specifications

  • Single Or Double End
    Single
  • Holding Style
    3-Jaw Chuck
  • Min Holding Capacity End A
    0.040 in
  • Max Holding Capacity End A
    0.250 in
  • Handle Style
    Plastic
  • Material
    Steel
  • Overall Length
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text