Motion
CF1247ME
Rule, Blade Length: 12", Blade Width: 1/2", Graduation: 1", 1/2", 1/32", 1/64", Flexible
MI ITEM #01556827
MFR #CF1247ME
Price$30.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rule, Blade Length: 12", Blade Width: 1/2", Graduation: 1", 1/2", 1/32", 1/64", Flexible
MI ITEM #01556827
MFR #CF1247ME

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$30.90/each

Specifications

Dimensions

  • Blade Length
    12 in
  • Blade Width
    1/2 in
  • Graduation
    1/2 in, 1/32 in, 1/64 in, 1 in

Details

  • Finish Coating
    Chrome, Stainless Steel
  • Flexible Or Rigid
    Flexible
  • Folding
    Does Not Fold
  • Includes Hook
    Hook Not Included
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Material
    Steel

Overview

Mfr description
CF1247ME RULE 12"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought