Motion
CF616
Rule, Blade Length: 6", Blade Width: 15/32", Graduation: 1/10", 1/100", 1/32", 1/64", Flexible
Mi Item #01556860
MFR #CF616
Price$13.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rule, Blade Length: 6", Blade Width: 15/32", Graduation: 1/10", 1/100", 1/32", 1/64", Flexible
Mi Item #01556860
MFR #CF616

Mfr description
CF616 RULE 6"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.75/each

Specifications

Dimensions

  • Blade Length
    6 in
  • Blade Width
    15/32 in
  • Graduation
    1/100 in, 1/10 in, 1/32 in, 1/64 in

Details

  • Finish Coating
    Chrome, Stainless Steel
  • Flexible Or Rigid
    Flexible
  • Folding
    Does Not Fold
  • Graduation Style
    5R
  • Includes Hook
    Hook Not Included
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)