Specifications
Dimensions
- Blade Length6 in
- Blade Width1/2 in
- Graduation1/100 in, 1/10 in, 1/32 in, 1/64 in
Details
- Finish CoatingChrome, Stainless Steel
- Flexible Or RigidFlexible
- FoldingDoes Not Fold
- Graduation Style5R
- Includes HookHook Not Included
- Includes Slide RuleSlide Rule Not Included
- MagneticNot Magnetic
- MaterialSteel
Overview
Mfr description
CF645 RULE 6"