Motion
CF667ME
Rule, Blade Length: 6", Blade Width: 3/4", Graduation: 1", 1/2", 1/32", 1/64", Material: Steel
MI ITEM #01556878
MFR #CF667ME
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rule, Blade Length: 6", Blade Width: 3/4", Graduation: 1", 1/2", 1/32", 1/64", Material: Steel
MI ITEM #01556878
MFR #CF667ME

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CF667ME RULE 6"

Specifications

  • Blade Length
    6 in
  • Blade Width
    3/4 in
  • Graduation
    1/2 in, 1/32 in, 1/64 in, 1 in
  • Folding
    Does Not Fold
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Flexible Or Rigid
    Rigid
  • Includes Hook
    Hook Not Included
  • Material
    Steel
  • Finish Coating
    Chrome, Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text