Specifications
Dimensions
- Blade Length12 in
- Graduation1/16 in, 1/32 in, 1/64 in, 1/8 in
Details
- 45 Degree Angle45°
- Beveled Or Straight EdgesStraight Edges
- Finish CoatingSatin Chrome
- Graduation Style4R
- MaterialSteel
- Number Of Pieces3
- Square SetNon-Square Set
- Square StyleCombination Square
Overview
Mfr description
MG-S278-4R COMBINATION SQUARE