Specifications
Dimensions
- Base Height2-1/8 in
- Base Length2-3/4 in
- Magnetic Pull60 lb
- Overall Length9-3/4 in
Details
- Arm StylePost & Rod
- Attachment TypeMagnetic
- Base TypeRectangular
- Includes BaseIncluded
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)