Motion
MG1780
2-1/2" Imperial Dial Indicator, White, Graduation: 0.001", Measurement Range: 0" to 0.1"
MI ITEM #01556963
MFR #MG1780
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Imperial Dial Indicator, White, Graduation: 0.001", Measurement Range: 0" to 0.1"
MI ITEM #01556963
MFR #MG1780

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MG1780 DIAL INDICATOR

Specifications

  • Maximum Measurement
    0.1 in
  • Minimum Measurement
    0 in
  • Dial Graduation
    0.001 in
  • Imperial Or Metric
    Imperial
  • Contact Points Included
    Contact Points Not Included
  • Interchangeable Points
    Interchangeable Points Not Included
  • Dial Color
    White
  • Dial Diameter
    2-1/2 in
  • Calibrated
    Not Calibrated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text