Overview
Mfr description
MG6001DC CALIPER
Specifications
- Measurement Range0 to 6 in
- Graduation0.001 (Bottom) in, 1/20 (Top) mm
- MaterialStainless Steel
- Accuracy±0.001 in
- Surface FinishSatin Chrome
- IncludesPlastic Case with Instructions
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data