Motion
S1270
Center - Center, Round Handle/Body Style, 1 in Maximum Punch Diameter
MI ITEM #01557043
MFR #S1270
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center - Center, Round Handle/Body Style, 1 in Maximum Punch Diameter
MI ITEM #01557043
MFR #S1270

Mfr description
S1270 GASKET PUNCH SET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Punch Diameter
    1 in
  • Minimum Punch Diameter
    1/4 in
  • Punch Diameter
    1/2 in, 1/4 in, 1 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

  • Handle/Body Style
    Round
  • Includes
    Molded Plastic Storage Case
  • Non Sparking
    Not Non-Sparking
  • Number of Punches
    10
  • Punch Type
    Center

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)