Motion
S1274
Center - Center, 1 in Maximum Punch Diameter
Mi Item #01557044
MFR #S1274
Price$134.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center - Center, 1 in Maximum Punch Diameter
Mi Item #01557044
MFR #S1274

Mfr description
S1274 GASKET PUNCH SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.63/each

Specifications

Dimensions

  • Maximum Punch Diameter
    1 in
  • Minimum Punch Diameter
    1/4 in
  • Punch Diameter
    1/2 in, 1/4 in, 1 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in

Details

  • Includes
    Self Centering Mandrel
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Number of Punches
    9
  • Punch Type
    Center
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)