Specifications
Dimensions
- Length5-1/2 in
Details
- Assortment Or One ShapeShape Assortment
- Cut#2
- Finish CoatingUncoated
- Number Of Pieces12
- ShapeFlat, Round, Triangular
- Tang Or HandleTang
- TypeSwiss Pattern
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)