Motion
S605
Screwdriver Set - Tip Style: Phillips, Slotted, Knurled Steel Handle, Round Blade, Corrosion-Resistant, 5 Piece Set
Mi Item #01557054
MFR #S605
Price$15.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Phillips, Slotted, Knurled Steel Handle, Round Blade, Corrosion-Resistant, 5 Piece Set
Mi Item #01557054
MFR #S605

Mfr description
S605 SCREWDRIVER SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.58/each

Specifications

Dimensions

  • Tip Sizes
    #0, 1/16 in, 3/32in, 3/64 in, 5/64 in

Details

  • Blade Material
    Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Handle Style
    Knurled Steel
  • Includes
    Plastic Case
  • Magnetized Tip
    No
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    5
  • Tip Style
    Crosspoint, Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)