Motion
S838
Drill Stop, Stop Type: Collar Stop, Minimum Stop Size: 7/16", Maximum Stop Size: 1/2"
Mi Item #01557058
MFR #S838
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drill Stop, Stop Type: Collar Stop, Minimum Stop Size: 7/16", Maximum Stop Size: 1/2"
Mi Item #01557058
MFR #S838

Mfr description
S838 DRILL STOP SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Max Stop Size
    1/2 in
  • Min Stop Size
    7/16 in
  • Stop Size
    1/2 in, 1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in

Details

  • Stop Type
    Collar Stop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)