Motion
S94
Pin Vise or Set, Single or Double End: Single, Holding Style: Collet, Material: Steel
Mi Item #01557062
MFR #S94
Price$125.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin Vise or Set, Single or Double End: Single, Holding Style: Collet, Material: Steel
Mi Item #01557062
MFR #S94

Mfr description
S94 PIN VISE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.18/each

Specifications

Details

  • Finish Coating
    Nickel
  • Holding Style
    Collet
  • Includes
    Pin Vise
  • Material
    Steel
  • Max Holding Capacity End A
    0.187 in
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)