Motion
SPC600
Screwdriver Set - Tip Style: Slotted, Round Blade Shape, 6 Piece Set
MI ITEM #01557065
MFR #SPC600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Slotted, Round Blade Shape, 6 Piece Set
MI ITEM #01557065
MFR #SPC600

Mfr description
SPC600 SCREWDRIVERS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Width
    0.025 in, 0.04 in, 0.055 in, 0.07 in, 0.08 in, 0.1 in
  • Overall Length
    3-7/8 in
  • Tip Sizes
    0.025 (Slotted) in, 0.04 (Slotted) in, 0.055 (Slotted) in, 0.07 (Slotted) in, 0.08 (Slotted) in, 0.1 (Slotted) in

Details

  • Blade Shape
    Round
  • Blade Type
    Round
  • Finish Coating
    Black Oxide
  • Includes
    Plastic Case
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    6
  • Tip Style
    Slotted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)