Motion
SPC74
Center - Center, Round Handle/Body Style, 5/32 in Maximum Punch Diameter
MI ITEM #01557067
MFR #SPC74
List Price$41.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center - Center, Round Handle/Body Style, 5/32 in Maximum Punch Diameter
MI ITEM #01557067
MFR #SPC74

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$41.95/each for your price

Overview

Mfr description
SPC74 CENTER PUNCH SET

Specifications

  • Minimum Punch Diameter
    1/16 in
  • Maximum Punch Diameter
    5/32 in
  • Number of Punches
    5
  • Punch Type
    Center
  • Punch Diameter
    1/16 in, 3/32 in, 5/32 in, 5/64 in, 9/64 in
  • Overall Length
    1-19/32 in, 3-1/16 in, 3-7/8 in, 4 in
  • Material
    Alloy Steel
  • Handle/Body Style
    Round
  • Handle/Body Diameter
    1/4 in, 3/8 in, 5/16 in
  • Non Sparking
    Not Non-Sparking
  • Includes
    Vinyl Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text