Motion
SPC75
Punch or Chisel Set - 8 Piece Set , Contains Pin Punches, Hardened Tool Steel Material
Mi Item #01557068
MFR #SPC75
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Punch or Chisel Set - 8 Piece Set , Contains Pin Punches, Hardened Tool Steel Material
Mi Item #01557068
MFR #SPC75

Mfr description
SPC75 DRIVE PIN PUNCH SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Material
    Hardened Tool Steel
  • Number Of Pieces
    8
  • Punch Type
    Pin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)