Motion
SPC76
Pin - Pin, Knurled Steel Handle/Body Style, 3/8 in Maximum Punch Diameter
MI ITEM #01557069
MFR #SPC76
Price$72.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin - Pin, Knurled Steel Handle/Body Style, 3/8 in Maximum Punch Diameter
MI ITEM #01557069
MFR #SPC76

Mfr description
SPC76 DRIVE PIN SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.68/each

Specifications

Dimensions

  • Handle/Body Diameter
    1/2 in, 3/8 in, 7/16 (3) in
  • Maximum Punch Diameter
    3/8 in
  • Minimum Punch Diameter
    1/8 in
  • Overall Length
    8 in
  • Pin Length
    3-1/2 in
  • Punch Diameter
    1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in

Details

  • Handle/Body Style
    Knurled Steel
  • Includes
    Vinyl Case
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
  • Number of Punches
    5
  • Punch Type
    Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)