1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
04025
04025
MI ITEM #
01557076
MFR #
04025
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Keystock
PRECISION BRAND PRODUCTS 04025
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
04025
04025
MI ITEM #
01557076
MFR #
04025
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
04025 7 MMX7 MMX12" KYSTK-ZDP-6/B
Specifications
Material
Steel
Finish
Gold Plated
Thickness
7 mm
Length
1 ft
Width
7 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data