1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
05050
Keystock - Key Stock, 9 mm Thickness, 14 mm Width, 12 in Length, Steel Material, Gold Plated Finish
MI ITEM #
01557090
MFR #
05050
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Keystock
PRECISION BRAND PRODUCTS 05050
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
05050
Keystock - Key Stock, 9 mm Thickness, 14 mm Width, 12 in Length, Steel Material, Gold Plated Finish
MI ITEM #
01557090
MFR #
05050
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Length
12 in
Thickness
9 mm
Width
14 mm
Details
Finish
Gold Plated
Material
Steel
Type
Key Stock
Overview
Mfr description
05050 9 MMX14MMX12" KYSTK-ZDP-6/B
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought