Motion
09110
Thickness & Feeler Gauge - Individual Gauge, 7.6 m Blade Length, 1 Blades
MI ITEM #01557104
MFR #09110
List Price$137.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Individual Gauge, 7.6 m Blade Length, 1 Blades
MI ITEM #01557104
MFR #09110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$137.01/each for your price

Overview

Mfr description
09110 .10MMX12.7MMX7.6M FEELER GAGE

Specifications

  • Individual Gauge Or Set
    Individual Gauge
  • Thickness
    0.1 mm
  • Number Of Blades
    1
  • Blade Length
    7.6 m
  • Imperial Or Metric
    Metric
  • Blade Material
    Alloy Steel
  • Blade Width
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text