Motion
09175
Thickness & Feeler Gauge - Individual Gauge, 7.6 m Blade Length, 1 Blades
Mi Item #01557117
MFR #09175
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Individual Gauge, 7.6 m Blade Length, 1 Blades
Mi Item #01557117
MFR #09175

Mfr description
09175 .75MMX12.7MMX7.6M FEELER GAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    7.6 m
  • Blade Width
    1/2 in
  • Thickness
    0.75 mm

Details

  • Blade Material
    Alloy Steel
  • Imperial Or Metric
    Metric
  • Individual Gauge Or Set
    Individual Gauge
  • Number Of Blades
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)