Motion
09230
Thickness & Feeler Gauge - Individual Gauge, 305 mm Blade Length, 1 Blades
MI ITEM #01557128
MFR #09230
List Price$82.22/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Individual Gauge, 305 mm Blade Length, 1 Blades
MI ITEM #01557128
MFR #09230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.22/pk for your price

Overview

Mfr description
09230 .30MMX12.7MMX305MM F/GAGE-12/P

Specifications

  • Individual Gauge Or Set
    Individual Gauge
  • Thickness
    0.3 mm
  • Number Of Blades
    1
  • Blade Length
    305 mm
  • Imperial Or Metric
    Metric
  • Blade Material
    Alloy Steel
  • Blade Type
    Straight
  • Blade Width
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text