1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
09310
Thickness & Feeler Gauge - Individual Gauge, 127 mm Blade Length, 1 Blades
MI ITEM #
01557144
MFR #
09310
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Gauges
Feeler Gauges
PRECISION BRAND PRODUCTS 09310
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
09310
Thickness & Feeler Gauge - Individual Gauge, 127 mm Blade Length, 1 Blades
MI ITEM #
01557144
MFR #
09310
Mfr description
09310 .10MMX12.7MMX127MM F/GAGE-10/P
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Blade Length
127 mm
Blade Width
1/2 in
Thickness
0.1 mm
Details
Blade Material
Alloy Steel
Blade Type
Straight
Imperial Or Metric
Metric
Individual Gauge Or Set
Individual Gauge
Number Of Blades
1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items