Motion
09345
Thickness & Feeler Gauge - Individual Gauge, 127 mm Blade Length, 1 Blades
MI ITEM #01557151
MFR #09345
List Price$54.82/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Individual Gauge, 127 mm Blade Length, 1 Blades
MI ITEM #01557151
MFR #09345

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.82/pk for your price

Overview

Mfr description
09345 .45MMX12.7MMX127MM F/GAGE-10/P

Specifications

  • Individual Gauge Or Set
    Individual Gauge
  • Thickness
    0.45 mm
  • Number Of Blades
    1
  • Blade Length
    127 mm
  • Imperial Or Metric
    Metric
  • Blade Material
    Alloy Steel
  • Blade Type
    Straight
  • Blade Width
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text