Motion
09740
Poc-Kit Thickness & Feeler Gauge - Set, 5 in Blade Length, 0.05 to 1 mm Range, 20 Blades
MI ITEM #01557163
MFR #09740
Price$103.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Poc-Kit Thickness & Feeler Gauge - Set, 5 in Blade Length, 0.05 to 1 mm Range, 20 Blades
MI ITEM #01557163
MFR #09740

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$103.82/each

Specifications

Dimensions

  • Blade Length
    5 in
  • Blade Width
    1/2 in
  • Thickness
    0.05 mm, 0.1 mm, 0.15 mm, 0.2 mm, 0.25 mm, 0.3 mm, 0.35 mm, 0.4 mm, 0.45 mm, 0.5 mm, 0.55 mm, 0.6 mm, 0.65 mm, 0.7 mm, 0.75 mm, 0.8 mm, 0.85 mm, 0.9 mm, 0.95 mm, 1 mm

Details

  • Blade Material
    Alloy Steel
  • Blade Type
    Straight
  • Imperial Or Metric
    Metric
  • Individual Gauge Or Set
    Set
  • Measurement Range
    0.05 to 1 mm
  • Number Of Blades
    20

Overview

Mfr description
09740 METRIC FEELER GAGE ASSORTMENT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought