Specifications
Dimensions
- Diameter1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in
Details
- MaterialSteel
- Package Quantity300 Per Case
- Pin TypeSlotted
- UPC_NO69815812925
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)