Motion
12940
Woodruff Key Set - Steel Material, 1/16 in Minimum Diameter, 1/4 in Maximum Diameter, 250 Per Pack
MI ITEM #01557511
MFR #12940
Your Price$102.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Woodruff Key Set - Steel Material, 1/16 in Minimum Diameter, 1/4 in Maximum Diameter, 250 Per Pack
MI ITEM #01557511
MFR #12940

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$102.22/each(List $177.44)

Overview

Mfr description
12940 WOODRUFF KEY ASSORTMENT

Specifications

  • Minimum Diameter in Set
    1/16 in
  • Maximum Diameter in Set
    1/4 in
  • Minimum Length in Set
    3/8 in
  • Maximum Length in Set
    7/8 in
  • Material
    Steel
  • Number Of Pieces
    250
  • Diameter
    1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in
  • Length
    1/2 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in
  • Finish Coating
    Zinc Plated
  • UPC_NO
    69815812940

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text