Motion
12945
Standard Grease Fitting - 1/4-28 in, 1/8 in Fitting Thread Size, NPT, Taper Fitting Thread Type, 90 Per Pack
Mi Item #01557512
MFR #12945
Price$137.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Grease Fitting - 1/4-28 in, 1/8 in Fitting Thread Size, NPT, Taper Fitting Thread Type, 90 Per Pack
Mi Item #01557512
MFR #12945

Mfr description
12945 GREASE FITTING ASSORTMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$137.18/each

Specifications

Dimensions

  • Fitting Thread Size
    1/4-28 in, 1/8 in
  • Thread Size
    1/4 in
  • Weight
    1.4482 lbs

Details

  • Fitting Thread Type
    NPT, Taper
  • Includes
    (5) 1/8" NPT 90° Angle
  • Material
    Steel
  • Package Quantity
    90
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)