Motion
12960
MI ITEM #01557515
MFR #12960
Your Price$141.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01557515
MFR #12960

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$141.91/each(List $224.19)

Overview

Mfr description
12960 METRIC ROLL PIN ASSORTMENT

Specifications

  • Pin Type
    Slotted
  • Diameter
    1.5 mm, 10 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
  • Length
    6 to 80 mm
  • Material
    Steel
  • Package Quantity
    287
  • UPC_NO
    69815812960

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text