1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
12975
Cup Point Set Screw - Steel Material, M3x0.5, M4x0.7, M5x0.8, M6x1, M8x1.25 Thread Size, 375 Per Pack
Mi Item #
01557518
MFR #
12975
Price
$190.14
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Screws
Set Screws
PRECISION BRAND PRODUCTS 12975
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
12975
Cup Point Set Screw - Steel Material, M3x0.5, M4x0.7, M5x0.8, M6x1, M8x1.25 Thread Size, 375 Per Pack
Mi Item #
01557518
MFR #
12975
Mfr description
12975 METRIC SET SCREW ASSORTMENT
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$190
.14
/each
Add to Cart
Specifications
Dimensions
Length
10 mm, 12 mm, 16 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Thread Size
M3x0.5, M4x0.7, M5x0.8, M6x1, M8x1.25
Details
Material
Steel
Package Quantity
375
Point Type
Cup
System of Measurement
Metric
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items