Motion
13965
Solid Clevis Pin - Steel Material, 1/2 in, 1/4 in, 3/16 in, 3/8 in, 5/16 in Diameter, 1-1/2 in, 1-1/4 in, 1-3/4 in, 1 in, 2-1/2 in, 2-1/4 in, 2-3/4 in, 2 in Long, 83 Per Pack
Mi Item #01557607
MFR #13965
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Clevis Pin - Steel Material, 1/2 in, 1/4 in, 3/16 in, 3/8 in, 5/16 in Diameter, 1-1/2 in, 1-1/4 in, 1-3/4 in, 1 in, 2-1/2 in, 2-1/4 in, 2-3/4 in, 2 in Long, 83 Per Pack
Mi Item #01557607
MFR #13965

Mfr description
13965 CLEVIS PIN ASSORTMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1/2 in, 1/4 in, 3/16 in, 3/8 in, 5/16 in
  • Length
    1 in, 1-1/2 in, 1-1/4 in, 1-3/4 in, 2 in, 2-1/2 in, 2-1/4 in, 2-3/4 in

Details

  • Material
    Steel
  • Material Specification
    1008-1018, Low Carbon
  • Package Quantity
    83
  • Type
    Standard
  • UPC_NO
    69815813965
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)