Motion
13970
Woodruff Key Set - Stainless Steel Material, 1/16 in Minimum Diameter, 1/4 in Maximum Diameter, 66 Per Pack
MI ITEM #01557608
MFR #13970
Your Price$230.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Woodruff Key Set - Stainless Steel Material, 1/16 in Minimum Diameter, 1/4 in Maximum Diameter, 66 Per Pack
MI ITEM #01557608
MFR #13970

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$230.64/each(List $345.97)

Overview

Mfr description
13970 STAINLESS WOODRUFF KEY ASST

Specifications

  • Minimum Diameter in Set
    1/16 in
  • Maximum Diameter in Set
    1/4 in
  • Minimum Length in Set
    3/8 in
  • Maximum Length in Set
    1 in
  • Material
    Stainless Steel
  • Number Of Pieces
    66
  • Diameter
    1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in
  • Length
    1 in, 1/2 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in
  • Finish Coating
    Bright
  • UPC_NO
    69815813970

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text