Motion
13975
Standard Grease Fitting - M10x1, M6x1, M8x1 Fitting Thread Size, Metric Fitting Thread Type, 95 Per Pack
Mi Item #01557609
MFR #13975
Price$158.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Grease Fitting - M10x1, M6x1, M8x1 Fitting Thread Size, Metric Fitting Thread Type, 95 Per Pack
Mi Item #01557609
MFR #13975

Mfr description
13975 METRIC GREASE FITTING ASST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$158.90/each

Specifications

Dimensions

  • Fitting Thread Size
    M10x1, M6x1, M8x1
  • Thread Size
    M10x1, M6x1, M8x1
  • Weight
    1.4196 lbs

Details

  • Fitting Thread Type
    Metric
  • Includes
    (5) 10 mm x 1 mm Straight
  • Material
    Steel
  • Package Quantity
    95
  • Thread Type
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)