Motion
14225
Keystock - Oversized, 7/32 in Thickness, 7/32 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #01557622
MFR #14225
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keystock - Oversized, 7/32 in Thickness, 7/32 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #01557622
MFR #14225

Mfr description
7/32 SQ KEYSTOCK 14225
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    12 in
  • Thickness
    7/32 in
  • Width
    7/32 in

Details

  • Finish
    Zinc Plated
  • Material
    Steel
  • Type
    Oversized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)