Motion
15300
Keystock - Oversized, 1/4 in Thickness, 5/16 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #01557694
MFR #15300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keystock - Oversized, 1/4 in Thickness, 5/16 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #01557694
MFR #15300

Mfr description
15300 1/4X5/16X12 PLT 6/B RECT KYSTK
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    12 in
  • Thickness
    1/4 in
  • Width
    5/16 in

Details

  • Finish
    Zinc Plated
  • Material
    Steel
  • Type
    Oversized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)